Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 7/32" Milling Diameter, 2-7/16", 3/4"

  • Item # 438F89
  • Mfr. Model # C38959
Square End Mill,  7/32" Milling Diameter,  2-7/16",  3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438F89
Mfr. Model # C38959
UNSPSC #27112803
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Square End Mill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In