Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 3/4" Milling Diameter, 3-7/8", 3/4"

  • Item # 438F81
  • Mfr. Model # C38948
Square End Mill,  3/4" Milling Diameter,  3-7/8",  3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438F81
Mfr. Model # C38948
UNSPSC #27112803
Shipping Weight 0.406 lbs
Country of Origin USA *
Item Square End Mill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In