Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 17/32" Milling Diameter, 3-3/8", 1/2"

  • Item # 438F79
  • Mfr. Model # C38944
Square End Mill,  17/32" Milling Diameter,  3-3/8",  1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438F79
Mfr. Model # C38944
UNSPSC #27112803
Shipping Weight 0.163 lbs
Country of Origin USA *
Item Square End Mill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In