Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 15/32" Milling Diameter, 3-1/4", 1/2"

  • Item # 438F78
  • Mfr. Model # C38942
Square End Mill,  15/32" Milling Diameter,  3-1/4",  1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438F78
Mfr. Model # C38942
UNSPSC #27112803
Shipping Weight 0.154 lbs
Country of Origin USA *
Item Square End Mill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In