Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 13/32" Milling Diameter, 2-11/16", 1/2"

  • Item # 438F77
  • Mfr. Model # C38940
Square End Mill,  13/32" Milling Diameter,  2-11/16",  1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438F77
Mfr. Model # C38940
UNSPSC #27112803
Shipping Weight 0.079 lbs
Country of Origin USA *
Item Square End Mill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In