Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 15/16" Milling Diameter, 4-1/8", 1"

  • Item # 438F72
  • Mfr. Model # C38929
Square End Mill,  15/16" Milling Diameter,  4-1/8",  1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438F72
Mfr. Model # C38929
UNSPSC #27112803
Shipping Weight 0.577 lbs
Country of Origin USA *
Item Square End Mill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In