Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 13/32" Milling Diameter, 2-11/16", 3/8"

  • Item # 438F67
  • Mfr. Model # C38922
Square End Mill,  13/32" Milling Diameter,  2-11/16",  3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438F67
Mfr. Model # C38922
UNSPSC #27112803
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Square End Mill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In