Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, Grade General Purpose, List Number HD-2, Square End Mill Style

  • Item # 438F02
  • Mfr. Model # C33729
Square End Mill,  Grade General Purpose,  List Number HD-2,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438F02
Mfr. Model # C33729
UNSPSC #27112803
Shipping Weight 1.027 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HD-2
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 1"
Number of Flutes 2
Single End/Double End Double End
Length of Cut 1-5/8"
End Mill Cutting Type Center
Overall Length 6-3/8"
Finish TiCN
Shank Type Weldon
Shank Dia. 1"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Cast Iron (K) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In