Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, Grade General Purpose, List Number HG-4LL, Square End Mill Style

  • Item # 438D34
  • Mfr. Model # C33610
Square End Mill,  Grade General Purpose,  List Number HG-4LL,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438D34
Mfr. Model # C33610
UNSPSC #27112803
Shipping Weight 0.062 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HG-4LL
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Decimal Inch
Milling Diameter 0.1875"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 0.5000"
End Mill Cutting Type Non-Center
Overall Length 2.375"
Finish TiN
Shank Type Weldon
Shank Dia. 0.375"
Cutting Direction Left Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Cast Iron (K) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In