Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, Grade General Purpose, List Number HDC-4C, Square End Mill Style

  • Item # 438A06
  • Mfr. Model # C32971
Square End Mill,  Grade General Purpose,  List Number HDC-4C,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438A06
Mfr. Model # C32971
UNSPSC #27112803
Shipping Weight 0.794 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HDC-4C
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 7/8"
Number of Flutes 4
Single End/Double End Double End
Length of Cut 1-7/8"
End Mill Cutting Type Center
Overall Length 6-1/8"
Finish TiN
Shank Type Weldon
Shank Dia. 7/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Cast Iron (K) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In