Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, Grade General Purpose, List Number HGC-4C, Square End Mill Style

  • Item # 437Y88
  • Mfr. Model # C32609
Square End Mill,  Grade General Purpose,  List Number HGC-4C,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437Y88
Mfr. Model # C32609
UNSPSC #27112803
Shipping Weight 5.639 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HGC-4C
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 2"
Number of Flutes 6
Single End/Double End Single End
Length of Cut 4"
End Mill Cutting Type Center
Overall Length 7-3/4"
Finish TiN
Shank Type Weldon
Shank Dia. 2"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Cast Iron (K) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In