Check Availability
  • Drill Mills
  • CLEVELAND 

    Square End Mill, Grade General Purpose, List Number HPDM-2, End Mill Material High Speed Steel

  • Item # 437Y38
  • Mfr. Model # C32435
Square End Mill,  Grade General Purpose,  List Number HPDM-2,  End Mill Material High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437Y38
Mfr. Model # C32435
UNSPSC #27112803
Shipping Weight 0.164 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HPDM-2
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 9/16"
Included Angle 90 Degrees
Single End/Double End Single End
Number of Flutes 2
Length of Cut 1-1/8"
Cutting Type Center
Overall Length 3-1/8"
Finish Bright (Uncoated)
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In