Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, Grade Heavy Duty, List Number PMRC, Square End Mill Style

  • Item # 437Y29
  • Mfr. Model # C32257
Square End Mill,  Grade Heavy Duty,  List Number PMRC,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437Y29
Mfr. Model # C32257
UNSPSC #27112803
Shipping Weight 0.712 lbs
Country of Origin USA *
Item Square End Mill
Grade Heavy Duty
List Number PMRC
End Mill Style Square
End Mill Material Powdered Metal
Dimension Type Fractional Inch
Milling Diameter 1"
Number of Flutes 5
Single End/Double End Single End
Length of Cut 1"
End Mill Cutting Type Center
Overall Length 3-1/2"
Finish TiCN
Shank Type Weldon
Shank Dia. 1"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Roughing
Cast Iron (K) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In