Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, Grade Heavy Duty, List Number PM-4, Square End Mill Style

  • Item # 437X26
  • Mfr. Model # C31982
Square End Mill,  Grade Heavy Duty,  List Number PM-4,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437X26
Mfr. Model # C31982
UNSPSC #27112803
Shipping Weight 0.826 lbs
Country of Origin USA *
Item Square End Mill
Grade Heavy Duty
List Number PM-4
End Mill Style Square
End Mill Material Powdered Metal
Dimension Type Fractional Inch
Milling Diameter 1.0000"
Number of Flutes 6
Single End/Double End Single End
Length of Cut 2"
End Mill Cutting Type Center
Overall Length 4-5/8"
Finish TiN
Shank Type Weldon
Shank Dia. 1"
Cutting Direction Right Hand
Helix Angle 37 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Cast Iron (K) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In