Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, Grade Heavy Duty, List Number PM-4, Square End Mill Style

  • Item # 437X25
  • Mfr. Model # C31981
Square End Mill,  Grade Heavy Duty,  List Number PM-4,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437X25
Mfr. Model # C31981
UNSPSC #27112803
Shipping Weight 0.838 lbs
Country of Origin USA *
Item Square End Mill
Grade Heavy Duty
List Number PM-4
End Mill Style Square
End Mill Material Powdered Metal
Dimension Type Fractional Inch
Milling Diameter 1.0000"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 2"
End Mill Cutting Type Center
Overall Length 4"
Finish TiN
Shank Type Weldon
Shank Dia. 1"
Cutting Direction Right Hand
Helix Angle 37 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Cast Iron (K) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In