Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, Grade Heavy-Duty, List Number RG6, Square End Mill Style

  • Item # 437V81
  • Mfr. Model # C30734
Square End Mill,  Grade Heavy-Duty,  List Number RG6,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437V81
Mfr. Model # C30734
UNSPSC #27112803
Shipping Weight 0.154 lbs
Country of Origin USA *
Item Square End Mill
Grade Heavy-Duty
List Number RG6
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 7/16"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 1-1/4"
End Mill Cutting Type Center
Overall Length 3-1/4"
Finish Bright (Uncoated)
Shank Type Weldon
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Roughing
Cast Iron (K) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In