Check Availability
Screw Extractor,  Impact Rated No,  2 Overall Length (In.),  Ezy-Out
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445U52
Mfr. Model # C53651
UNSPSC #27111709
Catalog Page 2260
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Screw Extractor
Type Ezy-Out
For Removing Studs, Bolts, Screws #8 to 1/4
Size #1
Drill Size (In.) 5/64
Overall Length (In.) 2
Small End Dia. (In.) 1/16
Large End Dia. (In.) 1/8
Material High Speed Steel
Features Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
Application Alloy-Tool Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron
Meets/Exceeds ANSI
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In