Check Availability
  • Taper Shank Drill Bits
  • CLEVELAND 

    Jobber Length Drill Bit, Metric, 2.30mm, 0.0906, 135°, Cobalt Steel, TiN

  • Item # 439H27
  • Mfr. Model # C16455
Jobber Length Drill Bit,  Metric,  2.30mm,  0.0906,  135°,  Cobalt Steel,  TiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439H27
Mfr. Model # C16455
UNSPSC #27112801
Shipping Weight 0.003 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Length Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 2.30mm
Decimal Equivalent 0.0906
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiN
Shank Type Straight
Flute Type Parabolic
Coolant Fed Non-Coolant Through
Grade Heavy-Duty
Overall Length 53.00mm
Cutting Direction Right Hand
Flute Length 27.00mm
Point Type Split
List Number 2075-TN
Standards DIN 338
Application For Drilling Carbon Steel and Alloy Steel.
Number of Flutes 2
Depth:Dia. Ratio 4xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In