Check Availability
  • Taper Shank Drill Bits
  • CLEVELAND 

    Jobber Length Drill Bit, Letter, A, 0.2340, 135°, Cobalt Steel, TiCN

  • Item # 439H02
  • Mfr. Model # C16430
Jobber Length Drill Bit,  Letter,  A,  0.2340,  135°,  Cobalt Steel,  TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439H02
Mfr. Model # C16430
UNSPSC #27112801
Shipping Weight 0.035 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Length Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size A
Decimal Equivalent 0.2340
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiCN
Shank Type Straight
Flute Type Parabolic
Coolant Fed Non-Coolant Through
Grade Heavy-Duty
Overall Length 3.875"
Cutting Direction Right Hand
Flute Length 2.625"
Point Type Split
List Number 2075-TC
Standards ASME B94.11M-1993
Application For Drilling Carbon Steel, Tool Steel, Alloy Steel, Aluminum, 300 Series Stainless Steel and Cast Iron
Number of Flutes 2
Depth:Dia. Ratio 10xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In