Check Availability
  • Square End Mills
  • CLEVELAND 

    Ball End Mill, Grade General Purpose, List Number HD-2B, Ball Nose End Mill Style

  • Item # 438H16
  • Mfr. Model # C75117
Ball End Mill,  Grade General Purpose,  List Number HD-2B,  Ball Nose End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438H16
Mfr. Model # C75117
UNSPSC #23172005
Shipping Weight 0.064 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HD-2B
End Mill Style Ball Nose
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 1/8"
Number of Flutes 2
Single End/Double End Double End
Length of Cut 3/16"
End Mill Cutting Type Center
Overall Length 3-1/8"
Finish Bright (Uncoated)
Shank Type Weldon
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Cast Iron (K) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In