Check Availability
  • Ball End Mills
  • CLEVELAND 

    Ball End Mill, General Purpose, HGN-2B, End Mill Style Ball Nose, High Speed Steel

  • Item # 438G87
  • Mfr. Model # C42181
Ball End Mill,  General Purpose,  HGN-2B,  End Mill Style Ball Nose,  High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438G87
Mfr. Model # C42181
UNSPSC #23172005
Shipping Weight 1.318 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HGN-2B
End Mill Style Ball Nose
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 1"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 2-1/2"
End Mill Cutting Type Center
Overall Length 7-1/4"
Finish Bright (Uncoated)
Shank Type Weldon
Shank Dia. 1"
Cutting Direction Right Hand
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In