Check Availability
  • Ball End Mills
  • CLEVELAND 

    Ball End Mill, General Purpose, HMD2B, End Mill Style Ball Nose, High Speed Steel, Decimal Inch

  • Item # 438G65
  • Mfr. Model # C41027
Ball End Mill,  General Purpose,  HMD2B,  End Mill Style Ball Nose,  High Speed Steel,  Decimal Inch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438G65
Mfr. Model # C41027
UNSPSC #23172005
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HMD2B
End Mill Style Ball Nose
End Mill Material High Speed Steel
Dimension Type Decimal Inch
Milling Diameter 0.1562"
Single End/Double End Double End
Number of Flutes 2
Length of Cut 0.2344"
End Mill Cutting Type Center
Finish Bright (Uncoated)
Shank Type Straight
Cutting Direction Right Hand
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In