Check Availability
  • Ball End Mills
  • CLEVELAND 

    Ball End Mill, General Purpose, HD-2B, End Mill Style Ball Nose, High Speed Steel

  • Item # 438G31
  • Mfr. Model # C39143
Ball End Mill,  General Purpose,  HD-2B,  End Mill Style Ball Nose,  High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438G31
Mfr. Model # C39143
UNSPSC #23172005
Shipping Weight 0.064 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HD-2B
End Mill Style Ball Nose
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 5/32"
Single End/Double End Double End
Number of Flutes 2
Length of Cut 7/16"
End Mill Cutting Type Center
Overall Length 3-1/8"
Finish TiN
Shank Type Weldon
Shank Dia. 3/8"
Cutting Direction Right Hand
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In