Check Availability
  • Ball End Mills
  • CLEVELAND 

    Ball End Mill, General Purpose, HG4B, End Mill Style Ball Nose, High Speed Steel

  • Item # 438C46
  • Mfr. Model # C33350
Ball End Mill,  General Purpose,  HG4B,  End Mill Style Ball Nose,  High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438C46
Mfr. Model # C33350
UNSPSC #23172005
Shipping Weight 1.398 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HG4B
End Mill Style Ball Nose
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 1"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 6"
End Mill Cutting Type Center
Overall Length 8-1/2"
Finish Bright (Uncoated)
Shank Type Weldon
Shank Dia. 1"
Cutting Direction Right Hand
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In