Check Availability
  • Ball End Mills
  • CLEVELAND 

    Ball End Mill, General Purpose, HGC-4B, End Mill Style Ball Nose, Cobalt, Fractional Inch

  • Item # 437Z69
  • Mfr. Model # C32765
Ball End Mill,  General Purpose,  HGC-4B,  End Mill Style Ball Nose,  Cobalt,  Fractional Inch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437Z69
Mfr. Model # C32765
UNSPSC #23172005
Shipping Weight 0.066 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HGC-4B
End Mill Style Ball Nose
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 1/4"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 5/8"
End Mill Cutting Type Center
Overall Length 2-7/16"
Finish TiN
Shank Type Weldon
Shank Dia. 3/8"
Cutting Direction Right Hand
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In