Check Availability
  • Ball End Mills
  • CLEVELAND 

    Ball End Mill, General Purpose, HGC-2B, End Mill Style Ball Nose, Cobalt, Fractional Inch, 1"

  • Item # 437Z63
  • Mfr. Model # C32746
Ball End Mill,  General Purpose,  HGC-2B,  End Mill Style Ball Nose,  Cobalt,  Fractional Inch,  1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437Z63
Mfr. Model # C32746
UNSPSC #23172005
Shipping Weight 0.82 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HGC-2B
End Mill Style Ball Nose
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 1"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 2-1/4"
End Mill Cutting Type Center
Overall Length 4-1/2"
Finish TiN
Shank Type Weldon
Shank Dia. 1"
Cutting Direction Right Hand
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In