Check Availability
  • Ball End Mills
  • CLEVELAND 

    Ball End Mill, General Purpose, HGC-2B, End Mill Style Ball Nose, Cobalt, Fractional Inch

  • Item # 437Z55
  • Mfr. Model # C32738
Ball End Mill,  General Purpose,  HGC-2B,  End Mill Style Ball Nose,  Cobalt,  Fractional Inch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437Z55
Mfr. Model # C32738
UNSPSC #23172005
Shipping Weight 0.061 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HGC-2B
End Mill Style Ball Nose
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 3/16"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 1/2"
End Mill Cutting Type Center
Overall Length 2-3/8"
Finish TiN
Shank Type Weldon
Shank Dia. 3/8"
Cutting Direction Right Hand
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In