Check Availability
  • Ball End Mills
  • CLEVELAND 

    Ball End Mill, High Performance, PM-4B, End Mill Style Ball Nose, Powdered Metal

  • Item # 437X77
  • Mfr. Model # C32057
Ball End Mill,  High Performance,  PM-4B,  End Mill Style Ball Nose,  Powdered Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437X77
Mfr. Model # C32057
UNSPSC #23172005
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Ball End Mill
Grade High Performance
List Number PM-4B
End Mill Style Ball Nose
End Mill Material Powdered Metal
Dimension Type Fractional Inch
Milling Diameter 1/8"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 3/8"
End Mill Cutting Type Center
Overall Length 2-5/16"
Finish TiCN
Shank Type Weldon
Shank Dia. 3/8"
Cutting Direction Right Hand
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In