Check Availability
  • Backwater Valves
  • CLEAN CHECK 

    3" PVC Backwater Valve, 75 psi, 125°F

  • Item # 442Y50
  • Mfr. Model # 97033
3" PVC Backwater Valve, 75 psi, 125°F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Y50
Mfr. Model # 97033
UNSPSC #40141613
Shipping Weight 8.62 lbs
Country of Origin USA *
Item Backwater Valve
Connection Type Slip
Pipe Size 3"
Body Material PVC
Inlet to Outlet Length 9-5/8"
Max. Fluid Temp. 125 Degrees F
Max. Water Pressure 75 psi
Stem Material PVC
Standards IPC, UPC, IAPMO
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In