Check Availability
  • Screw/Bolt Extractor Sets
  • CLE-LINE 

    Screw Extractor/Drill Set, 5/64" Drill Size (In.), High Speed Steel, Number of Pieces 2

  • Item # 445M79
  • Mfr. Model # C22311
Screw Extractor/Drill Set,  5/64" Drill Size (In.),  High Speed Steel,  Number of Pieces 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445M79
Mfr. Model # C22311
UNSPSC #27111709
Catalog Page 2260
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Screw Extractor/Drill Set
Type Screw Extractor
Number of Pieces 2
For Removing Studs, Bolts, Screws Screws #1
For Removing Pipe Yes
Drill Size (In.) 5/64"
Material High Speed Steel
Features Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
Includes 5/64" Drill, #1 Extractor
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In