Check Availability
  • Combined Drill/Tap Sets
  • CLE-LINE 

    Right Hand High Speed Steel Drill/Tap/Countersink Set, SAE, Bright Finish

  • Item # 445M72
  • Mfr. Model # C22302
Right Hand High Speed Steel Drill/Tap/Countersink Set, SAE, Bright Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445M72
Mfr. Model # C22302
UNSPSC #27112801
Shipping Weight 1.54 lbs
Country of Origin USA *
Item Drill/Tap/Countersink Set
Cutting Direction Right Hand
SAE or Metric SAE
Number of Pieces 2
Material High Speed Steel
Finish Bright
Shank Type Straight
Sizes Included U, 7/16-14
Includes Jobber Drills, Plug Spiral Point Taps, Plastic Tube Case
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In