Check Availability
  • CJT KOOLCARB 

    Taper Length Drill Bit, Fractional Inch, 31/32", 0.9688, 125°, Carbide-Tipped, Uncoated

  • Item # 41AL17
  • Mfr. Model # 17009688
Taper Length Drill Bit,  Fractional Inch,  31/32",  0.9688,  125°,  Carbide-Tipped,  Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41AL17
Mfr. Model # 17009688
UNSPSC #27112801
Shipping Weight 1.3 lbs
Country of Origin USA *
Drill Bit Grouping Taper Length Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 31/32"
Decimal Equivalent 0.9688
Drill Bit Point Angle 125 Degrees
Drill Bit Material Carbide-Tipped
Drill Bit Finish Uncoated
Overall Length 11"
Flute Length 9"
Coolant Fed Coolant Through
Grade High Performance
Cutting Direction Right Hand
Shank Dia. 31/32"
Point Type 4 Facet, Web Thinned
Application For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov