Check Availability
  • CJT KOOLCARB 

    Taper Length Drill Bit, Fractional Inch, 13/16", 0.8125, 125°, Carbide-Tipped, Uncoated

  • Item # 41AL04
  • Mfr. Model # 17008125
Taper Length Drill Bit,  Fractional Inch,  13/16",  0.8125,  125°,  Carbide-Tipped,  Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41AL04
Mfr. Model # 17008125
UNSPSC #27112801
Shipping Weight 0.86 lbs
Country of Origin USA *
Drill Bit Grouping Taper Length Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 13/16"
Decimal Equivalent 0.8125
Drill Bit Point Angle 125 Degrees
Drill Bit Material Carbide-Tipped
Drill Bit Finish Uncoated
Overall Length 10"
Flute Length 8"
Coolant Fed Coolant Through
Grade High Performance
Cutting Direction Right Hand
Shank Dia. 13/16"
Point Type 4 Facet, Web Thinned
Application For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov