Check Availability
  • CJT KOOLCARB 

    Taper Length Drill Bit, Fractional Inch, 7/16", 0.4375, 118°, Carbide-Tipped, Uncoated

  • Item # 41AJ34
  • Mfr. Model # 13004375
Taper Length Drill Bit,  Fractional Inch,  7/16",  0.4375,  118°,  Carbide-Tipped,  Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41AJ34
Mfr. Model # 13004375
UNSPSC #27112801
Shipping Weight 0.24 lbs
Country of Origin USA *
Drill Bit Grouping Taper Length Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 7/16"
Decimal Equivalent 0.4375
Drill Bit Point Angle 118 Degrees
Drill Bit Material Carbide-Tipped
Drill Bit Finish Uncoated
Overall Length 7-1/4"
Flute Length 117.00mm
Grade General Purpose
Point Type Cam Relieved
Application Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Sizes Included 7/16"
Depth:Dia. Ratio 9xD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov