Check Availability
  • Taper Shank Drill Bits
  • CHICAGO-LATROBE 

    Taper Shank Drill Bit, Fractional Inch, 41/64", 0.6406, 135°, Cobalt Steel, Straw/Bronze

  • Item # 439A61
  • Mfr. Model # 53041
Taper Shank Drill Bit,  Fractional Inch,  41/64",  0.6406,  135°,  Cobalt Steel,  Straw/Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439A61
Mfr. Model # 53041
UNSPSC #27112801
Shipping Weight 0.956 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Taper Shank Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 41/64"
Decimal Equivalent 0.6406
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish Straw/Bronze
Shank Type Taper
Flute Type Spiral
Coolant Fed Non-Coolant Through
Grade Heavy-Duty
Overall Length 9.750"
Cutting Direction Right Hand
Flute Length 5.125"
Point Type Notched
List Number 510
Standards ANSI
Application For Drilling Carbon Steel, Alloy Steel, Stainless Steel and Cast Iron Material
Number of Flutes 2
Morse Taper #3
Depth:Dia. Ratio 4xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In