Check Availability
  • Taper Shank Drill Bits
  • CHICAGO-LATROBE 

    Taper Shank Drill Bit, Fractional Inch, 5/8", 0.6250, 118°, High Speed Steel, Black Oxide

  • Item # 439A48
  • Mfr. Model # 51404
Taper Shank Drill Bit,  Fractional Inch,  5/8",  0.6250,  118°,  High Speed Steel,  Black Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439A48
Mfr. Model # 51404
UNSPSC #27112801
Shipping Weight 0.807 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Taper Shank Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/8"
Decimal Equivalent 0.6250
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Shank Type Taper
Flute Type Spiral
Coolant Fed Non-Coolant Through
Grade Heavy-Duty
Overall Length 12.000"
Cutting Direction Right Hand
Flute Length 8.000"
Point Type Notched
List Number 110X
Standards ANSI
Application For Drilling Carbon Steel, Tool Steel, Alloy Steel and Cast Iron
Number of Flutes 2
Morse Taper #2
Depth:Dia. Ratio 4xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In