Check Availability
  • CHICAGO-LATROBE 

    Taper Length Drill Bit, Fractional Inch, 37/64", 0.5781, 135°, High Speed Steel, Bright

  • Item # 439C63
  • Mfr. Model # 68837
Taper Length Drill Bit,  Fractional Inch,  37/64",  0.5781,  135°,  High Speed Steel,  Bright
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439C63
Mfr. Model # 68837
UNSPSC #27112801
Shipping Weight 0.39 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 37/64"
Decimal Equivalent 0.5781
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Bright
Shank Type Straight
Flute Type Parabolic
Overall Length 8.750"
Flute Length 6.500"
Coolant Fed Non-Coolant Through
Grade Heavy Duty
Cutting Direction Right Hand
Shank Dia. 0.578"
Point Type Notched
List Number 120DH
Standards ANSI
Application For Drilling Low Carbon Steel, Soft Alloy Steel and Non-Ferrous Materials.
Number of Flutes 2
Sizes Included 37/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In