Check Availability
Screw Extractor Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445M35
Mfr. Model # 65039
UNSPSC #27111709
Catalog Page 2260
Shipping Weight 2.925 lbs
Country of Origin China *
Item Screw Extractor Set
Type Screw Extractor
Number of Pieces 9
For Removing Studs, Bolts, Screws Screws #1 to #9
For Removing Pipe Yes
Drill Size (In.) 5/64", 7/64", 5/32", 1/4", 17/64", 13/32", 17/32", 13/16", 1-1/16"
Material High Speed Steel
Features Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
Includes #1 to #9
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In