Check Availability
  • Screw/Bolt Extractor Sets
  • CHICAGO-LATROBE 

    Screw Extractor Set, 13/32", 17/32", 13/16", 1-1/16" Drill Size (In.), High Speed Steel

  • Item # 445M34
  • Mfr. Model # 65038
Screw Extractor Set,  13/32", 17/32", 13/16", 1-1/16" Drill Size (In.),  High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445M34
Mfr. Model # 65038
UNSPSC #27111709
Catalog Page 2260
Shipping Weight 2.66 lbs
Country of Origin China *
Item Screw Extractor Set
Type Screw Extractor
Number of Pieces 4
For Removing Studs, Bolts, Screws Screws #6 to #9
For Removing Pipe Yes
Drill Size (In.) 13/32", 17/32", 13/16", 1-1/16"
Material High Speed Steel
Features Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
Includes Screw Extractors Held In Wood Block
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In