Check Availability
  • Screw/Bolt Extractor Sets
  • CHICAGO-LATROBE 

    Screw Extractor Set, 1/4", 17/64", 13/32" Drill Size (In.), High Speed Steel, Number of Pieces 3

  • Item # 445M33
  • Mfr. Model # 65037
Screw Extractor Set,  1/4", 17/64", 13/32" Drill Size (In.),  High Speed Steel,  Number of Pieces 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445M33
Mfr. Model # 65037
UNSPSC #27111709
Catalog Page 2260
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Screw Extractor Set
Type Screw Extractor
Number of Pieces 3
For Removing Studs, Bolts, Screws Screws #4 to #6
For Removing Pipe Yes
Drill Size (In.) 1/4", 17/64", 13/32"
Material High Speed Steel
Features Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
Includes Screw Extractors Held In Plastic Tube
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In