Check Availability
  • Screw/Bolt Extractor Sets
  • CHICAGO-LATROBE 

    Screw Extractor/Drill Set, 5/64", 7/64", 5/32", 1/4", 17/64", 13/32" Drill Size (In.)

  • Item # 445M36
  • Mfr. Model # 65040
Screw Extractor/Drill Set,  5/64", 7/64", 5/32", 1/4", 17/64", 13/32" Drill Size (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445M36
Mfr. Model # 65040
UNSPSC #27111709
Catalog Page 2260
Shipping Weight 0.91 lbs
Country of Origin USA *
Item Screw Extractor/Drill Set
Type Screw Extractor
Number of Pieces 12
For Removing Studs, Bolts, Screws Screws #1 to #6
For Removing Pipe Yes
Drill Size (In.) 5/64", 7/64", 5/32", 1/4", 17/64", 13/32"
Material High Speed Steel
Features Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
Includes 7/64", 5/32", 1/4", 17/64", 13/32" Drills #1, #2, #3, #4, #5, #6 Extractors 5/64", 7/64", 5/32", 1/4", 17/64", 13/32" Drills, Pouch
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In