Check Availability
Screw Extractor,  Impact Rated No,  5-5/8 Overall Length (In.),  Conventional Spiral
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445M31
Mfr. Model # 65027
UNSPSC #27111709
Catalog Page 2260
Shipping Weight 2.9 lbs
Country of Origin China *
Item Screw Extractor
Type Conventional Spiral
For Removing Studs, Bolts, Screws 2-1/2 to 3
Size #11
Drill Size (In.) 1-9/16
Overall Length (In.) 5-5/8
Small End Dia. (In.) 1-1/2
Large End Dia. (In.) 1-7/8
Material High Speed Steel
Features Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
Application Alloy Steel, Tool Steel, Low Carbon Steel, Medium Carbon Steel, Cast Iron
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In