Check Availability
  • Mixing Valves
  • CHICAGO FAUCETS 

    3/8" Compression Inlet Type Mixing Valve, Brass, 4.6 gpm

  • Item # 443V81
  • Mfr. Model # 131-CFMAB
3/8" Compression Inlet Type Mixing Valve, Brass, 4.6 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443V81
Mfr. Model # 131-CFMAB
UNSPSC #40141609
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Mixing Valve
Body Material Brass
Flow Rate 4.6 gpm
Inlet Type Compression
Outlet Type Compression
Inlet Size 3/8"
Outlet Size 3/8"
Temp. Range 100 Degrees to 180 Degrees F
Max. Pressure 125 psi
Overall Height 5"
Overall Width 5-7/8"
Inlet Temperature (Cold) 39 Degrees to 80 Degrees F
Inlet Temperature (Hot) 120 Degrees to 180 Degrees F
For Use With Lavatories
Includes Mounting Bracket
Standards ASSE 1070, ASME A112.1070, CSA B125.70, CSA B125.3, NSF 372, NSF 61
Compliance ASSE 1070, ASME A112.1070, CSA B125.70, CSA B125.3, NSF 372, NSF 61
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms