Check Availability
  • Parts
  • CARRIER 

    Motor, 2.4 HP, 208/230V, 1 Phase, 1725 rpm

  • Item # 42FG65
  • Mfr. Model # HC58FK231
Motor, 2.4 HP, 208/230V, 1 Phase, 1725 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42FG65
Mfr. Model # HC58FK231
UNSPSC #0
Shipping Weight 37.6 lbs
Country of Origin Mexico *
Item Motor, 2.4 HP, 208/230V, 1 Phase, 1725 rpm
Fits Brand Carrier
Features RPM 1725,Counter Clockwise Rotation,60Hz Cycle
Voltage 208-230V
Height 8.2"
Length 13.1"
Max. Amps 11
Width 7.1"
Fan Accessory Color Gray
Mounting Base
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In