Check Availability
  • Parts
  • CARRIER 

    Blower Relay Speed T, 20A, 24VAC

  • Item # 42FG53
  • Mfr. Model # 13B0001N02
Blower Relay Speed T, 20A, 24VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42FG53
Mfr. Model # 13B0001N02
UNSPSC #0
Shipping Weight 0.08 lbs
Country of Origin China *
Item Blower Relay Speed T, 20A, 24VAC
Type Relay
For Use With Climate,Master
Voltage 24VAC
Height 2
Length 2
Material Plastic
Max. Amps 20A
Width 5
Switch SPDT
Mounting Base
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.