Check Availability
1L Bottle Surface Decontaminant
Qty
  • Sale Price
    $661.08 / pkg. of 5
    Web Price $787.00
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X095
Mfr. Model # 7003
UNSPSC #41103206
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Surface Decontaminant
Size 1L
Container Type Bottle
Color Clear
Fragrance Slight Odor
pH 11
Flash Point None
* This product's country of origin is subject to change