Check Availability
250mL Bottle Surface Decontaminant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X091
Mfr. Model # 7010
UNSPSC #41103206
Shipping Weight 7.9 lbs
Country of Origin USA *
Item Surface Decontaminant
Size 250mL
Container Type Bottle
Color Clear
Fragrance Slight Odor
pH 11
Flash Point None
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In