Check Availability
  • CUTTER 

    DEET-Free DEET Outdoor Only Insect Repellent, 16 oz. Aerosol

  • Item # 48WK04
  • Mfr. Model # 95704
DEET-Free DEET Outdoor Only Insect Repellent, 16 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Cutter® Backyard™ Bug Control Outdoor Fogger is a DEET-free formula that kills annoying insects like flies, mosquitoes, gnats, and ants (except carpenter, fire, pharaoh, and harvester) on contact.

• Treats up to 1200 cu. ft. (An area 8 ft. x 10 ft. x 15 ft.)
• Perfect for backyards, decks, patios, and picnic areas
Show More Close
 

Technical Specifications

Item # 48WK04
Mfr. Model # 95704
UNSPSC #10191509
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Ants, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Aerosol
Size 16 oz.
Active Ingredients Phenothrin, Tetramethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms