Check Availability
25.00% DEET Outdoor Only Insect Repellent, 4 oz. Aerosol
  • CUTTER 

    25.00% DEET Outdoor Only Insect Repellent, 4 oz. Aerosol

  • Item # 36WG52
  • Mfr. Model # HG-96248
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item cannot be shipped to some areas of the U.S.. 

Product Details

Sweat-resistant formula repels flies, gnats, mosquitoes, ticks, and more.
Show More Close
 

Technical Specifications

Item # 36WG52
Mfr. Model # HG-96248
UNSPSC #10191509
Catalog Page 1021
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying
Targeted Insects Mosquitoes
Form Aerosol
Size 4 oz.
Active Ingredients DEET
DEET Concentration 25.00%
Indoor/Outdoor Usage Outdoor Only
Dilution Ratio Ready to Use

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: VI.

This item is restricted for international sale.

Alternate Search Terms