Check Availability
  • CUTTER 

    10.00% DEET Outdoor Only Insect Repellent, 6 oz. Aerosol

  • Item # 48WK02
  • Mfr. Model # 51020
10.00% DEET Outdoor Only Insect Repellent, 6 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 48WK02
Mfr. Model # 51020
UNSPSC #10191509
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Aerosol
Size 6 oz.
Active Ingredients DEET
DEET Concentration 10.00%
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms